The store will not work correctly when cookies are disabled.
-
MFG Item Number
02701.0-00
Product Description
PTC Fan Heater, 230 VAC, 550W, w/ thermo
Specifications
Specifications
Heating Capacity |
650 W |
Operating Voltage |
220-240 VAC |
Nominal Voltage |
240 VAC |
Max Inrush Current |
13 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
32-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02700.0-00
Product Description
PTC Fan Heater, 230 VAC, 400W, w/ thermo
Specifications
Specifications
Heating Capacity |
550 W |
Operating Voltage |
220-240 VAC |
Nominal Voltage |
240 VAC |
Max Inrush Current |
11 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
32-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02701.9-00
Product Description
PTC Fan Heater, 120 VAC, 650W, w/ thermo
Specifications
Specifications
Heating Capacity |
650 W |
Operating Voltage |
100-120 VAC |
Nominal Voltage |
120 VAC |
Max Inrush Current |
15 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
32-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02700.9-00
Product Description
PTC Fan Heater, 120 VAC, 550W, w/ thermo
Specifications
Specifications
Heating Capacity |
550 W |
Operating Voltage |
100-120 VAC |
Nominal Voltage |
120 VAC |
Max Inrush Current |
14 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
32-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CR 027
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved